This item is Discontinued.
This item is Discontinued.
Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R501 - 9
- Zoro #
- G3573328
- UPC #
- -
- Country of Origin
- United States
- Item
- Paint Roller Frame
- Handle
- Threaded
- Handle Material
- Elastomeric
- Style
- 5 Wire Cage
- Shank Material
- Galvanize Coated
- Features
- Soft Blue Shergrip(R) Handle Adds Comfort; Threaded for Extension Pole Use
- Plating
- Galvanize Coated
Dimensions
- Roller Length
- 9"
- Shank Wire Size
- 1/4"
- Overall Length
- 14"
Description
Frame, Roller Cage 9 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.