This item is Discontinued.

This item is Discontinued.
Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (Discontinued)
Mfr #
R022
Zoro #
G3279948
UPC # 71497662941
Country of Origin United States
Category Paint Roller Frames
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R022
- Zoro #
- G3279948
- UPC #
- 71497662941
- Country of Origin
- United States
Dimensions
- Roller Length
- 4"
- Shank Wire Size
- 1/4"
Details
- Item
- Paint Roller Frame
- Handle
- Threaded
- Handle Material
- Polypropylene
- Style
- 5 Wire Cage
- Shank Material
- Galvanize Coated
Description
Good quality, built like standard 9" frames. Sturdy, 5-wire cage, polypropylene endcaps. Galvanized 1/4" shank. Polypropylene threaded grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.