Wooster

Painting Adjustable Ext. Pole, 2 to 4 ft.

Wooster Painting Adjustable Ext. Pole, 2 to 4 ft. R054
Hover or click to zoom Tap to zoom
Key Features
  • Color: Tan
  • For Use With: 2ZHR5 AND 36T210 roller frames and any threaded tool, 38UY21, 38UY22, 3UW50
  • Diameter: 1 1/2 in
  • Thread: Universal
  • Item: Adjustable Painting Extension Pole
  • Length: 2 to 4 ft
  • Construction: Hexagonal Aluminum Inner Pole, Rugged Fiberglass Outer Pole
  • Material: Fiberglass Outer Pole, Aluminum Inner Pole
See full product details
$18.35

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Wooster #R054 Specifications

  • Color: Tan
  • For Use With: 2ZHR5 AND 36T210 roller frames and any threaded tool, 38UY21, 38UY22, 3UW50
  • Diameter: 1 1/2 in
  • Thread: Universal
  • Item: Adjustable Painting Extension Pole
  • Length: 2 to 4 ft
  • Construction: Hexagonal Aluminum Inner Pole, Rugged Fiberglass Outer Pole
  • Material: Fiberglass Outer Pole, Aluminum Inner Pole
  • Features: Locks Securely In Place
  • Application: Painting
  • Overall Length: 4 ft
  • Length (Straight Wireway): 2 to 4 ft
  • Paint Extension Pole Type: Adjustable Extension Pole
  • Compatible with Product Type: Any Threaded Tool, Roller Frames
  • Tip Material: Zinc Die Cast Threaded
  • Lighted: No
  • Maximum Length: 4 ft
  • Compatible with Grainger Part Number: 2ZHR5, 36T210, 38UY21, 38UY22, 3UW50
  • Pole Length: 2 to 4 ft
  • Minimum Length: 2 ft
  • Connection Type: Universal
  • Telescoping: Yes
  • Compatible with Manufacturer Part Number: BR047-18, R015-9, R016-9, R017-9, R030 - 9
  • Country of Origin (subject to change): United States

Description

Adjustable Painting Extension Pole, Telescoping Yes, 4 ft Maximum Length, 2 ft Minimum Length, Lighted No, 2 to 4 ft Pole Length, Material Fiberglass Outer Pole, Aluminum Inner Pole, Color Tan, 1 1/2 in Diameter, Connection Type Universal, Application Painting, Compatible with Grainger Part Number 2ZHR5, 36T210, 38UY21, 38UY22, 3UW50, Compatible with Manufacturer Part Number BR047-18, R015-9, R016-9, R017-9, R030 - 9, Compatible with Product Type Any Threaded Tool, Roller Frames

Reviews of Wooster #R054

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.