Shop WOOSTER
See all product information
Create Account
Painting Extension Pole, Universal Connection, 60 in L
- Mfr # F0005-60
- Zoro # G0466719
product price:Â
$
9.99
/ea
Key Features
Diameter
3/4 in
Thread
Universal
Construction
Wood
Color
Tan
For Use With
Any Threaded Roller Frame or Threaded Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0005-60
- Zoro #
- G0466719
- UPC #
- 071497148315
- Country of Origin
- United States
- Item
- Painting Extension Pole
- Thread
- Universal
- Construction
- Wood
- Color
- Tan
- For Use With
- Any Threaded Roller Frame or Threaded Tool
- Material
- Wood
- Application
- Painting
- Features
- Universal Threads to Fit Any Threaded Roller Frame or Tool
- Lighted
- No
- Connection Type
- Universal
- Compatible with Product Type
- Any Threaded Roller Frame, Any Threaded Tool
- Telescoping
- No
- Paint Extension Pole Type
- Non-Adjustable Extension Pole
- Tip Material
- Metal
Description
Painting Extension Pole, Telescoping No, 5 ft Maximum Length, 5 ft Minimum Length, Lighted No, 5 ft Pole Length, Material Wood, Color Tan, 3/4 in Diameter, Connection Type Universal, Application Painting, Compatible with Product Type Any Threaded Roller Frame, Any Threaded Tool, Features Universal Threads to Fit Any Threaded Roller Frame or Tool, 5 ft Overall Length, Paint Extension Pole Type Non-Adjustable Extension Pole, Tip Material Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.