This item is Discontinued.
This item is Discontinued.
2-1/2" Varnish Soft, White China Bristle, Paint Brush, Wood Handle (Discontinued)
Mfr #
Z1118-2 1/2
Zoro #
G3868238
UPC # 071497156150
Country of Origin United States
Category Paint Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1118-2 1/2
- Zoro #
- G3868238
- UPC #
- 071497156150
- Country of Origin
- United States
Dimensions
- Brush Size
- 2-1/2"
Details
- Item
- Paint Brush
- Brush Style
- Varnish
- Basic Bristle Material
- Natural
- Bristle Material
- White China
- Basic Handle Material
- Wood
- Handle Material
- Wood
- Bristle Stiffness
- Soft
Description
Platinum 2.5in White China Var Brush