This item is Discontinued.

Wooster Products Anti-Slip Tape Polyurethane 46 Grit Size, Gray, 1" W x 60 ft. L, 41 mil Thick OCE0160R

This item is Discontinued.

Wooster Products

Anti-Slip Tape Polyurethane 46 Grit Size, Gray, 1" W x 60 ft. L, 41 mil Thick (Discontinued)

Mfr # OCE0160R
Zoro # G4340183
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OCE0160R
Zoro #
G4340183
UPC #
-
Country of Origin
United States
Item
Anti-Slip Tape
Color
Gray
Material
Polyurethane
Standards
MIL-D-17951E, MIL-W-5044C
Grit Material
Zirconia Alumina
Adhesion Strength
104 oz./in.
Legend
No Legend
Pattern
Solid
Die Cut
No
Adhesive
Zirconia
Shape
Continuous Roll
Indoor/Outdoor Usage
Indoor/Outdoor
Performance Temp.
-40 Degrees to 220 Degrees F
Tape Color
Gray
Tape Adhesive
Acrylic
Backing
Pressure Sensitive Adhesive
Tape Adhesive Strength
104 oz/in
Tape Shape
Continuous Roll
Maximum Tape Performance Temperature
220 Degrees F
Abrasive Grade
Very Coarse
Fluorescent
No
Sub-Brand
Flex-Tred(R)
Tape Adhesive Material
Acrylic
Minimum Tape Performance Temperature
-40 Degrees F
Specifications Met
MIL
Product Form
Continuous Roll
Environment
Indoor and Outdoor
Glow In The Dark
N
Anti-Slip Surface
Zirconia Alumina
Tape Brand
Wooster
Tape Pattern
Solid

Description

Anti-Slip Tape, Gray, 1 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 41 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.