Shop WOOSTER PRODUCTS

Anti-Slip Tape glass 46 Grit Size, Black/Yellow, 3" W x 60 ft. L, 36 mil Thick

  • Mfr # MYBS0360R

  • Zoro # G4424828


product price: 
$
43.15
/ea

Key Features

Width
3"
Color
Black/Yellow
Material
glass
Length
60 ft.
Thickness
36 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MYBS0360R
Zoro #
G4424828
UPC #
-
Country of Origin
United States
Item
Anti-Slip Tape
Color
Black/Yellow
Material
glass
Standards
ADA, NFPA 1903-03, OSHA
Tensile Strength
4.2 lb-in
Performance Temp.
-40 Degrees to 220 Degrees F
Die Cut
No
Adhesive
Pressure Sensitive
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Continuous Roll
Grit Material
Glass
Tape Adhesive Strength
104 oz/in
Adhesion Strength
104 oz./in.
Backing
Pressure Sensitive Adhesive
Tape Color
Black/Yellow
Legend
No Legend
Pattern
Solid
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Adhesive Material
Acrylic
Sub-Brand
Flex-Tred(R)
Maximum Tape Performance Temperature
220 Degrees F
Anti-Slip Surface
Glass
Abrasive Grade
Very Coarse
Tape Adhesive Material
Acrylic
Product Form
Continuous Roll
Glow In The Dark
No
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
-40 Degrees F
Specifications Met
ADA, NFPA, OSHA
Fluorescent
No
Tape Pattern
Striped
Tape Brand
Wooster

Description

Anti-Slip Tape, Black/Yellow, 3 in, 60 ft, Grit Size Proprietary, Striped, Fluorescent No, 36 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.