This item is Discontinued.
This item is Discontinued.
Stair Nosing, Gray, 36in W, Cast Iron, FG101.4-3 (Discontinued)
Mfr #
FG101.4-3
Zoro #
G7026957
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG101.4-3
- Zoro #
- G7026957
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Thickness
- 5/16 in
- Depth
- 4 in
- Overall Width
- 36 in
- Grit Size
- 20 Grit
- Overall Depth
- 4 in
- Lip Height
- 1/4 in
Details
- Item
- Stair Nosing
- Material
- Cast Iron
- Installation Method
- Fasteners
- Color
- Black
- Indoor/Outdoor
- Indoor, Outdoor
- Two-Stage Installation
- No
- For Surface Type
- Existing Concrete, Steel Stairs
- Installation Hardware Included
- No
- Nose Style
- Square
- Series
- FERROGRIT(R) 101
- Product Type
- Anti-Slip Stair Nosing
- Resistance Properties
- Corrosion Resistant
- ADA Compliant
- No
- Stripe Pattern
- Cross-Hatch
- Surface Design
- Cross-Hatch
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Cross-Hatch, ADA Compliant No, Color Black, For Surface Type Existing Concrete, Steel Stairs, Grit Size 20 Grit, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Cast Iron, Overall Depth 4 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series FERROGRIT(R) 101, Stripe Pattern Cross-Hatch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.