R289-4 4 in. Mini-Koter Mohair Blend Roller; Pack of 10

  • Mfr # 71497189714
  • Zoro # G504151878
product price: 
$
41.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
71497189714
Zoro #
G504151878
UPC #
71497189714
Country of Origin
China

Description

Wooster Mini-Koter rollers have a core/bearing system that gives the Mini-Koter a more universal fit with most mini frames. Best-quality roller fabrics offer excellent paint pickup and a very smooth finish. Use with the Wooster Mini-Koter roller frame when painting tight areas: behind radiators, pipes or toilet tanks and other narrow spaces where a brush or regular roller won't reach.

Features
  • Use with mini-koter rod style frame
  • Combines natural mohair with polyester for a smooth finish with enamels, varnishes and polyurethanes
  • Fast results in kitchens, bathrooms, closets and more
  • Pack of 10
Specifications
  • Size: 4"
  • Nap Size: 0.125 in.
  • Roller Cover Type: Fabric
  • Weight: 0.34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews