Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1807
- Zoro #
- G2586599
- UPC #
- 71497170132
- Country of Origin
- China
- Item
- Replacement Duster
- Material
- Yarn
- For Use With
- Mfr. No. 1801
- Antimicrobial
- No
- Launderable
- No
- Color Coding System
- No
- Includes
- Fastener
- Number of Pieces
- 1
- Color
- Gray
- Accessory Type
- Replacement Drywall Construction Duster
- Product Type
- Replacement Drywall Construction Duster
Description
Replacement Duster, Includes Fastener, Material Yarn, Overall Length 9 1/2 in, Overall Width 9 1/2 in, Product Type Replacement Drywall Construction Duster