This item is Discontinued.

This item is Discontinued.
9" Paint Roller Cover, 3/8" Nap, Microfiber (Discontinued)
Mfr #
R526-9
Zoro #
G3882747
UPC # 199999991762
Country of Origin United States
Category Paint Roller Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R526-9
- Zoro #
- G3882747
- UPC #
- 199999991762
- Country of Origin
- United States
- Item
- Paint Roller Cover
- Nap
- 3/8"
- Cover Material
- Microfiber
Dimensions
- Length
- 9"
- Roller Length
- 9"
Description
Wooster's new professional microfiber roller covers are engineered specifically to pick up and release more paint than any other microfiber roller on the market. The unique, European blend reduces shedding and delivers the smoothest finish in all flat, eggshell and satin paints, stains and enamels. Ideal for low VOC, fast-drying, and deep-color applications. The spray-like results are also an excellent choice for applying varnishes.
- • White microfiber fabric creates smooth, uniform results
- • High production, picks up and releases more paint
- • Improved construction for less shed and virtually no spatter
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.