Shop WOOSTER
See all product information
Create Account
1-1/2" Angle Sash Nylon/Polyester Bristle, Paint Brush, Wood Handle
- Mfr # J4112-1 1/2
- Zoro # G3869918
product price:Â
$
7.85
/ea
Sold in multiples of 6 for
$47.10
Key Features
Brush Style
Angle Sash
Brush Size
1-1/2"
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J4112-1 1/2
- Zoro #
- G3869918
- UPC #
- 071497150134
- Country of Origin
- United States
Dimensions
- Brush Size
- 1-1/2"
Details
- Item
- Paint Brush
- Brush Style
- Angle Sash
- Basic Bristle Material
- Mixed Filament
- Bristle Material
- Nylon/Polyester
- Basic Handle Material
- Wood
- Handle Material
- Wood
Description
Super/pro1.5in Nylon/poly Ang Sash Brush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.