Shop WOOSTER
See all product information
Create Account
3" Varnish Soft, White China Bristle, Paint Brush, Wood Handle
- Mfr # L1104-3
- Zoro # G3869820
product price:Â
$
12.45
/ea
Sold in multiples of 6 for $74.70
Key Features
Basic Bristle Material
Natural
Bristle Material
White China
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1104-3
- Zoro #
- G3869820
- UPC #
- 071497155962
- Country of Origin
- United States
Dimensions
- Brush Size
- 3"
- Brush Thickness
- 11/16"
- Length
- 3-7/16"
Details
- Item
- Paint Brush
- Brush Style
- Varnish
- Basic Bristle Material
- Natural
- Bristle Material
- White China
- Basic Handle Material
- Wood
- Handle Material
- Wood
- Bristle Stiffness
- Soft
- Brush Material
- White China, Stainless Steel, Wood
- Color
- White (Bristle)
- Features
- Soft Formulation, Velvet Feel, Chisel Construction
Description
White Majestic 3in China Bristle Brush