Shop WOOSTER
See all product information
Create Account
1-1/2" Varnish Soft, White China Bristle, Paint Brush, Plastic Handle
- Mfr # Z1120-1 1/2
- Zoro # G3868186
product price:Â
$
5.15
/ea
Sold in multiples of 12 for $61.80
Key Features
Brush Style
Varnish
Brush Size
1-1/2"
Basic Bristle Material
Natural
Bristle Material
White China
Basic Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1120-1 1/2
- Zoro #
- G3868186
- UPC #
- 071497129437
- Country of Origin
- United States
Dimensions
- Brush Size
- 1-1/2"
Details
- Item
- Paint Brush
- Brush Style
- Varnish
- Basic Bristle Material
- Natural
- Bristle Material
- White China
- Basic Handle Material
- Plastic
- Handle Material
- Plastic
- Bristle Stiffness
- Soft
Description
Yachtsman 1.5in White China Var Brush
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov