This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A04457007
- Zoro #
- G907200067
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 10 oz
Details
- Item
- Spray Paint
- Color
- Aluminum
- Dry Time
- 15 minute
- Base Type
- Solvent
- Color Family
- Metallic
- Resin Type
- Modified Alkyd
- Finish Texture
- No Texture
- Sub Brand
- Work Day
- Coating Application
- Rust Preventative Spray Paint
- Use Location
- Exterior, Interior
- Coverage Area
- 9 to 13 sq ft
- Sheen
- Gloss
- Opacity
- 100 %
- Compatible Surface Material
- Wood
- Spray Paint Durability
- Premium Spray Paints
- Finish
- No Texture
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Modified Alkyd, Color Aluminum, Container Size 10 oz, Coverage Area 9 to 13 sq ft, Base Type Solvent, Dry Time 15 minute, Use Location Exterior, Interior, Sub Brand Work Day
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.