This item is Discontinued.

This item is Discontinued.
Legacy 3/8 x 50' Manual Air Hose Reel Contractor Series, (Discontinued)
Mfr #
L8650
Zoro #
G308654308
UPC # 92329086506
Country of Origin China
Category Hand Crank Hose Reels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L8650
- Zoro #
- G308654308
- UPC #
- 92329086506
- Country of Origin
- China
- Item
- Hose Reel
- Housing Material
- Steel
- Color
- Red
Dimensions
- Overall Height
- 15-3/8 in
Description
Workforce air hose with reinforced PVC construction and solid brass fittings. Heavy-duty steel reinforced drum. Powder coat paint provides a smooth and durable fi nish. Bend restrictor to prolong hose life. Brake keeps hose from unwinding unintentionally. Inlet swivel made with heavy-duty brass. Tapered side walls store more hose in less space. Swivel handle pivots in hand for winding ease. Baked enamel fi nish provides a smooth and durable fi nish. Mounting bracket for mounting to wall, workbench or vehicle with ease. Hose included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.