Shop PRIME-LINE
See all product information
Create Account
WORKPRO W032013 3/4 in. 19 mm. Aluminum Spring Clamp Single Pack
- Mfr # W032013
- Zoro # G700934626
product price:Â
$
5.16
/ea
Sold in multiples of 2 for $10.32
Key Features
Size
3/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W032013
- Zoro #
- G700934626
- UPC #
- 820909714538
- Country of Origin
- China
Description
Use these aluminum spring clamps for woodworking, securing tarpaulins, craft work and market stalls to hold items together. The jaws can open to a width of 3/4 in. (19 mm.) and have flexible pads on the heads of the clamps designed to be soft and flexible to protect finishes and provide maximum tension. Ergonomic handle reduces hand fatigue and makes clamping easier, effectively hold any type of surface for your project. These durable springs are durable and have a high grip strength. Constructed of spring steel and stamped steel components Comes in a beautiful, corrosion resistant, black painted finish as is standard with gate hardware Designed for use primarily with gates and the tension can be adjusted Features easy to install design Easy to install with only a few simple tools Every handyman should have a variety of these in his tool set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.