Shop PRIME-LINE
See all product information
Create Account
WORKPRO W014009 10-in-1 Multi-Function Pliers, Stainless Steel Construction Single Pack
- Mfr # W014009
- Zoro # G200935277
product price:Â
$
55.99
/ea
Key Features
Includes
Safety latches, a carabineer clip, two LED lights, protective housing, and spring-loaded pliers and scissors
Material
Steel
Color
Stainless Steel
Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W014009
- Zoro #
- G200935277
- UPC #
- 820909716150
- Country of Origin
- China
Dimensions
- Size
- 8 in
Details
- Includes
- Safety latches, a carabineer clip, two LED lights, protective housing, and spring-loaded pliers and scissors
- Material
- Steel
- Color
- Stainless Steel
Description
Planning on spending some time in the great outdoors? WORKPRO has designed an innovative multi-function plier tool that has been a great accompaniment for campers, bicyclists, climbers, boaters, and more. This multi-function plier set includes a standard and long nose plier, wire cutters, a multifunction knife, a pair scissors, Phillips and flathead screw drivers, two built-in LED flashlights and a carabineer clip for easy carrying, in addition to a sturdy belt pouch that will keep it within hands reach.
This 10-in-1 tool is constructed of a solid steel alloy with stainless steel blades proven to resist rust and warping, even in the harshest of climates and environments. It is designed with a compact size and structure enabling it to fit easily into small toolboxes and other compartments without taking up too much space, and one of its favored features is the built-in LED light on the handle with an easy on/off button.
Each tool can be quickly accessed and safely stored away. The pliers are spring-loaded and equipped with strong jaws, allowing for increased gripping power with less required force. Order yours today, whether for yourself, a friend or loved one, and begin enjoying the benefits of sporting a quality made WORKPRO tool.With 10 different tools in one, this multi-function plier set is used by many to cut wire, hold and turn bolts, cut paper, strip cables, and several other tasks This multi-function plier set is in a class by itself with the two LED lights favored by many to provide illumination when least expected
Compact folding design for convenient storage and transportation
Constructed of a solid steel alloy with rust-resistant stainless steel blades The security features found in this multi-function plier set include safety latches, a carabineer clip, two LED lights, protective housing, and spring-loaded pliers and scissors
This 10-in-1 tool is constructed of a solid steel alloy with stainless steel blades proven to resist rust and warping, even in the harshest of climates and environments. It is designed with a compact size and structure enabling it to fit easily into small toolboxes and other compartments without taking up too much space, and one of its favored features is the built-in LED light on the handle with an easy on/off button.
Each tool can be quickly accessed and safely stored away. The pliers are spring-loaded and equipped with strong jaws, allowing for increased gripping power with less required force. Order yours today, whether for yourself, a friend or loved one, and begin enjoying the benefits of sporting a quality made WORKPRO tool.