Shop PRIME-LINE
See all product information
Create Account
WORKPRO W003024 1/2 in. Drive Socket Set, Includes Ratchet Handle and Extension Single Pack
Mfr # W003024
Zoro # G800935219
product price:Â
$
53.35
/ea
Key Features
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W003024
- Zoro #
- G800935219
- UPC #
- 820909730194
- Country of Origin
- China
- Finish
- Chrome
Description
If you are in need of a new socket set, why keep improvising with other tools? This WORKPRO 1/2 inch drive socket sets would make a great addition to your toolbox, as it comes complete with a ratcheting handle, a 5-inch extension bar, and 10 of the most commonly used metric size sockets. This tool set is constructed of chromium-vanadium steel, and it resists abrasion, oxidation and corrosion. The ratcheting handle has a comfortable handle grip, and the extension bar is ideal for use in those harder-to-reach places where the handle alone will not work properly. This socket set eliminates the need for a separate wrench for each different fastener size and type. Only the separate interchangeable socket sizes included with this kit are needed when working with the 10 most common metric sizes. There is no need to wait for that special holiday or birthday to own one of these socket sets. Order yours today and simplify your work tomorrow.Used by Home-owners, Do-It-Yourselfers and Professionals alike 1 piece 1/2 in. drive ratchet handle 1 pc. 1/2 in. drive x 5 in. extension bar
10 pc. 1/2 in. drive sockets: 10 mm., 11 mm., 12 mm., 13 mm., 14 mm., 15 mm., 17 mm., 19 mm., 21 mm. and 22 mm.
Constructed of Chromium-vanadium steel