WORKPRO W114014 14 in. Lug Wrench, Universal Fittings, Solid Steel Construction Single Pack
- Mfr # W114014
- Zoro # G800935097
product price:
$
17.79
/ea
Key Features
Material
Plated-steel
Features
faster and with increased torque capability, to provide superior torque over stock L-shaped lug wrenches.
Size
14 in.
Length
14 in
Used For
Used to loosen, remove, mount and tighten lug nuts 11/16 inch, 3/4 inch, 13/16 inch, and 7/8 inch SAE sizes and 17 mm., 19 mm., 21 mm. and 22 mm.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W114014
- Zoro #
- G800935097
- UPC #
- 820909716556
- Country of Origin
- China
Dimensions
- Size
- 14 in.
- Length
- 14 in
Details
- Material
- Plated-steel
- Features
- faster and with increased torque capability, to provide superior torque over stock L-shaped lug wrenches.
- Used For
- Used to loosen, remove, mount and tighten lug nuts 11/16 inch, 3/4 inch, 13/16 inch, and 7/8 inch SAE sizes and 17 mm., 19 mm., 21 mm. and 22 mm.
- Color
- Chrome-vanadium
- Finish
- Chrome Plated
Description
Tired of overexerting yourself when using the L-shape lug wrench that was provided with your vehicle’s jack? Why not use what the pro’s use to remove and install lug nuts? This 14-inch WORKPRO Lug Wrench provides greater speed and torque with left- and right-hand cross bar arms, and up to four different lug nut sockets to select from. It fits 11/16 in., 3/4 in., 13/16 in., and 7/8 in. SAE sizes and 17 mm., 19 mm., 21 mm. and 22 mm., and it is constructed of heat-treated, chrome-vanadium plated steel making it highly resistant to corrosion. Purchase one for your garage and another to keep in your vehicle, and make removing or mounting a tire a breeze. Used to loosen, remove, mount and tighten lug nuts 11/16 in., 3/4 in., 13/16 in., and 7/8 in. SAE sizes and 17 mm., 19 mm., 21 mm. and 22 mm. faster and with increased torque capability Each cross bar spans 14-inches in length, to provide superior torque over stock L-shaped lug wrenches Comes in handy when you do not have power or air power Heat-treated, chrome-vanadium, plated-steel construction Consult car owners manual for proper jack placement and instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.