WORKPRO W114015 16-in. Lug Wrench, Universal Fittings, Solid Steel Construction Single Pack
- Mfr # W114015
- Zoro # G700934930
Key Features
Specifications
Product Information
- MFR #
- W114015
- Zoro #
- G700934930
- UPC #
- 820909716563
- Country of Origin
- China
Dimensions
- Size
- 16 in.
Details
- Finish
- Chrome Plated
Description
Tired of overexerting yourself when using the L-shape lug wrench that was provided with your vehicle’s jack? Why not use what the pro’s use to remove and install lug nuts? This 16-inch WORKPRO Lug Wrench provides greater speed and torque with left- and right-hand cross bar arms, and up to four different lug nut sockets to select from. It fits 11/16 inch, 3/4 inch, 13/16 inch, and 7/8 inch SAE sizes and 17 mm., 19 mm., 21 mm. and 22 mm., and it is constructed of heat-treated, chrome-vanadium plated steel making it highly resistant to corrosion. Purchase one for your garage and another to keep in your vehicle, and make removing or mounting a tire a breeze.
- •Used to loosen, remove, mount and tighten lug nuts faster and with increased torque capability
- •Each cross bar spans 16-inch in length, to provide superior torque over stock L-shaped lug wrenches
- •Comes in handy when you do not have power or air power
- •Heat-treated, chrome-vanadium, plated-steel construction
- •Consult car owners manual for proper jack placement and instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.