Shop PRIME-LINE
See all product information
Create Account
WORKPRO W021181 18 Piece Ratcheting Screwdriver Set w/Extension Bar, Chrome 1 Set
- Mfr # W021181
- Zoro # G700934428
product price:Â
$
14.69
/ea
Key Features
Finish
Chrome
Drive Size
8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W021181
- Zoro #
- G700934428
- UPC #
- 820909711575
- Country of Origin
- China
- Finish
- Chrome
Description
If you are shopping for a basic screwdriver kit with interchangeable bits, why not go with a ratcheting driver that is faster to use and easy to operate than one that is fixed? This WORKPRO Ratcheting Screwdriver Set comes complete with a driver, extension bar, and 16 bits. Use this driver when a power drill is too strong or large for the job, as its design will save you time and effort when driving-in, and removing fasteners in comparison to non-ratcheting drivers. This set will make a nice addition to any toolbox, and home or office drawer. The tips are constructed of durable vanadium steel and include four Phillips sizes, three slotted sizes and seven Torx bits. The ratcheting grip handle can be used alone or with the extension bar when a longer reach is necessary. When using a ratcheting driver like this one, you never have to lift your hand or reposition it on the handle. Just ratchet the screwdriver in the opposite direction and drive the fasteners two times faster than with a regular screwdriver. Order yours today and enjoy your new driver tomorrow.Use ratcheting driver and provided tips with slotted, Phillips or Torx screw fasteners Contains the following bits: PH00X2, PH0X2, PH1, PH2, SL2.5 mm., 3 mm., 2 mm., T5, T6, T7, T8, T9, T10 and T15 Precision ratcheting screwdriver comfort grip handle Driver bits constructed of vanadium steel This set includes 1 extension bar for hard to reach areas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.