Shop PRIME-LINE
See all product information
Create Account
WORKPRO W045051 2-1/2 lb. Dead Blow Hammer, Molded PVC Case over Inner Steel Single Pack
- Mfr # W041051
- Zoro # G900934723
product price:Â
$
19.75
/ea
Key Features
Handle Color
Blue
Size
14 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W041051
- Zoro #
- G900934723
- UPC #
- 820909715283
- Country of Origin
- China
- Handle Color
- Blue
Description
Are you doing double work from the additional damage your steel hammer is creating? Perhaps you feel your hammer lacks a bit more oomph behind its impact? Consider these WORKPRO dead blow hammers that are designed to generate a positive force with minimal rebound. When a conventional hammer would be too harsh to hit your work "dead on," this dead blow hammer is the tool you need.
Carpenters, hobbyists, auto body repairpersons and mechanics use these shot-filled head hammers. They are non-marring and impact-resistant hammers that feature composite handles with a solid molded PVC case over an inner steel frame. Order yours today.Used by woodworkers and for dislodging small parts, installing or removing knock-off hubs, and for popping out small dents Used to apply a dead blow and positive force with minimal rebound and minimal damage to the struck surface 2-1/2 pound shot filled, dead blow hammer used for light to medium work Constructed of molded PVC case over an inner steel frame and steel shot blast Features include non-sparking, non-marring, minimal rebound and increased positive force
Carpenters, hobbyists, auto body repairpersons and mechanics use these shot-filled head hammers. They are non-marring and impact-resistant hammers that feature composite handles with a solid molded PVC case over an inner steel frame. Order yours today.