Shop PRIME-LINE
See all product information
Create Account
WORKPRO W021407 32 Piece 6x-Spreed Dual Drive Screwdriver Set 1 Set
- Mfr # W021407
- Zoro # G700934466
product price:Â
$
48.95
/ea
Key Features
Number of Pieces
32
Handle Type
Ergonomic
Finish
Blue & Red
Drive Size
8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W021407
- Zoro #
- G700934466
- UPC #
- 820909732471
- Country of Origin
- China
Dimensions
- Drive Size
- 8 in.
Details
- Item
- Drive Screwdriver
- Number of Pieces
- 32
- Handle Type
- Ergonomic
- Finish
- Blue & Red
Description
Are you wishing you had the right driver bit for your project? This dual-drive screwdriver set comes with five of the most commonly used driver bits and each one in a variety of bit sizes. With this driver, you never have to lift your hand, just ratchet the screw in place six times faster than with a regular screwdriver. It will make a nice addition to any toolbox or indoor tool drawer. This ratcheting screwdriver has 30 CR-V interchangeable tips that fit into the ratcheting handle, thus making more space for tools in your toolbox. There are Pozi head tips, Phillips head tips, slotted head tips, square drive tips and Torx head tips, all constructed of chrome vanadium steel. Use the ratcheting grip alone or with the extension bar to keep the head of the tip to the screw and twist. This driver features a positive and negative setting to ratchet the magnetic shaft clockwise or counterclockwise for fast and easy driving. So do not delay; order yours today!Used to drive-in or remove fasteners with square socket drives, slotted, Pozi, Phillips or Torx drives Drives in and removes fasteners up to six times faster than standard ratcheting drivers Ergonomic handle with slip-resistant rubber grip helps prevent strain 31 piece CR-V bits for multiple sizes for numerous applications Magnetic shaft can be set to ratchet clockwise or counterclockwise