WORKPRO W113001 4-Claws Pick Up Tool, Steel Construction, 18 in. Length (Single Pack)
- Mfr # W113001
- Zoro # G600954861
product price:Â
$
8.95
/ea
Key Features
Size
18 in.
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W113001
- Zoro #
- G600954861
- UPC #
- 820909716419
- Country of Origin
- China
Dimensions
- Size
- 18 in.
Details
- Finish
- Chrome Plated
Description
Are you wondering how to retrieve that small part or tool that fell into a tight place? This WORKPRO spring-loaded, claw-style pick-up tool with an 18-inch long flexible shaft is what you need to get it back in your hands. Even if you cannot see the lost item, the 4-prong claws can reach down at various angles to find it for you, and extract it from where your hands do not fit. This bendable pick up tool makes for a great addition to any toolbox. It works like a plumbing snake that allows you to retrieve small items in extremely hard to reach places. This 18-inch flexible tool will bend and grab items and retrieve lost parts. Easily aids in the retrieval of small tools, bolts, nuts and screws that have fallen into places a hand cannot reach. Order yours today and grab your lost parts tomorrow.Used to retrieve small items that have fallen into tight, hard to reach spaces Powerful claws are able to lift small hand tools, nuts, bolts, washers, and more 4 prong claws for secure grasp and easy pick-up with spring-loaded action Steel constructed components with zinc-plated finish Flexible 18-inch shaft with claw style pick-up tool for difficult angle retrieval 1 clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.