WORKPRO W003322 7 Piece Ratchet Spanner Set, Metric 1 Set
Mfr # W003322
Zoro # G000934159
Key Features
Specifications
Details
- MFR #
- W003322
- Zoro #
- G000934159
- UPC #
- 820909745037
- Country of Origin
- China
- Finish
- Chrome
Description
Looking to quickly fasten or loosen fasteners quickly and easily? A set of ratcheting box end open end wrenches can be a great addition to your tool set. This ratchet spanner kit has 7 of the most used metric sizes. These are an upgrade of the traditional box end/ open end wrench. To tighten or loosen with the ratcheting action it is simply a matter of flipping the wrench over. The box end portion will ratchet so you do not need to re-position the spanner while loosen. Ratcheting handle has a comfort grip handle. Many professional and do-it-yourselfer's have a set of ratcheting spanners in their tools set, get yours today.
- •Used by Home-owners, Do-It-Yourselfers and Professionals alike
- •Box end ratcheting and open ended spanner set
- •Great addition to any tool box
- •7pc. Ratchet spanner set (Metric): 10 mm., 11 mm., 12 mm., 13 mm., 14 mm., 15 mm., and 16 mm.
- •Flip over use to tighten or loosen your fastener
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.