Shop PRIME-LINE
See all product information
Create Account
WORKPRO Adjustable Wrench Set, Chrome Vanadium Steel Construction
Mfr # W003205
Zoro # G800934137
product price:Â
$
50.89
/ea
Key Features
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W003205
- Zoro #
- G800934137
- UPC #
- 820909761297
- Country of Origin
- China
- Finish
- Zinc Plated
Description
Are you tired of not having the right size open wrench? This WORKPRO 4-Piece Adjustable Wrench Set will ensure you have the right size wrench every time. Adjustable wrenches like these are open-end wrenches that feature movable jaws, allowing them to be used with different sizes of fastener heads, rather than needing a conventional fixed spanner size for each fastener head size. Using the knurl adjusting screw to adjust the jaws to fit the fasteners, wrenches like these (sometimes referred to as crescent or adjustable spanner wrenches) can be used to loosen or tighten nuts and bolts easily. Each adjustable wrench is constructed of chrome vanadium and feature an anti-slip handle. They each have an extra wide opening capacity, and include a precise scale etched on the side of the jaw. Purchase your set today, and ready yourself for tomorrow’s repair projects.Used by Home-owners, Do-It-Yourselfers and Professionals alike Sizes are: 6 in., 8 in., 10 in. and 12 in. Comfort grip handle that is double-dipped coating to ensure safe and secure non-slip handling Forged chrome vanadium steel construction for strength and durability
Chrome plated for rust resistance and longer life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.