Shop PRIME-LINE
See all product information
Create Account
WORKPRO W031076 Chain Clamp Locking Pliers, 19 in., Easy Lock and Release (Single Pack)
- Mfr # W031076
- Zoro # G600934351
product price:Â
$
24.89
/ea
Key Features
Features
Used to bundle and firmly grip irregular shaped items, Features a quick and easy locking, and release action, Guarded release helps keep work fast and safe, Carbon steel jaw for maximum toughness and durability, Includes turn screw to adjust holding pressure of bundle material
Finish
Zinc Plated
Size
19 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W031076
- Zoro #
- G600934351
- UPC #
- 820909714330
- Country of Origin
- China
- Features
- Used to bundle and firmly grip irregular shaped items, Features a quick and easy locking, and release action, Guarded release helps keep work fast and safe, Carbon steel jaw for maximum toughness and durability, Includes turn screw to adjust holding pressure of bundle material
- Finish
- Zinc Plated
- Item
- Chain Clamp Locking Pliers
Description
Looking for a tool that can provide a firm grip on a bundle of odd-shaped materials? This Chain Clamp Locking Pliers by WORKPRO is the ideal tool for that purpose, which can help you get your projects done in a timely manner. It is equipped with a long, 19-inch adjustable chain and it can firmly clinch a bundle of material in tight spaces. This chain clamp locking pliers works great for grabbing one, or multiple pieces of lineal materials and it is designed to clamp around most irregularly shaped objects. The heavy-duty chain has links that lock in the pliers quickly and easily with maximum gripping power. Simply lock the chain in place and complete your project without fear of the chain slipping. These pliers feature a knurled-head turn screw that adjusts the plier’s gripping strength, which can easily be disengaged by activating the trigger release. Order yours today and discover how these WORKPRO tools can simplify your work and projects.Used to bundle and firmly grip irregular shaped items Features a quick and easy locking, and release action Guarded release helps keep work fast and safe Carbon steel jaw for maximum toughness and durability Includes turn screw to adjust holding pressure of bundle material