Shop PRIME-LINE
See all product information
Create Account
WORKPRO W081015 Electrician Pouch, Tool Pockets w/Tape Holder, 600D Polyester Single Pack
- Mfr # W081015
- Zoro # G200921225
product price:Â
$
17.89
/ea
Key Features
Material
Polyester
Tool Storage Type Included
Pouch
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W081015
- Zoro #
- G200921225
- UPC #
- 820909735700
- Country of Origin
- China
Dimensions
- Size
- 8 in.
Details
- Material
- Polyester
- Tool Storage Type Included
- Pouch
- Finish
- Black
Description
Shopping for a new Electrician’s Tool Pouch? This WORKPRO tool bag is designed specifically for those small to medium-size electrical jobs with pouches, pockets and other holding devices, to ensure you have every tool and part necessary within hands reach. Each of these tool bags feature an easy-to-access chain for hanging multiple rolls of electrical tape in a variety of colors, in addition to a durable stainless steel clip for quick and easy hanging of measuring tapes. These tool pouches are constructed of 600D Polyester, a very durable and high quality material that has good stability, and they include large and medium-size pockets for carrying a variety of electrical parts, connectors and fasteners. Don't waste time digging through tote-bags and tool buckets searching for the correct size driver or driver profile. These bags allow for easy insertion of drivers, and if equipped with handles whose ends are clearly marked with tip-style and size, correct identification and driver selection is a breeze. Order yours today, and work more efficiently tomorrow.Used by Home-owners, Do-It-Yourselfers and Professionals alike Size: 11-2/5 in. (290 mm. x 270 mm.) Easy to carry, durable and lasting construction 600D polyester construction Various pockets for tools and electrical components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.