Shop PRIME-LINE
See all product information
Create Account
WORKPRO W081017 Hammer Loop, Hangs from Belt, 600D Durable Polyester w/Steel Single Pack
- Mfr # W081017
- Zoro # G400921247
product price:
$
8.59
/ea
Key Features
Material
Polyester
Tool Storage Type Included
Belt
Finish
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W081017
- Zoro #
- G400921247
- UPC #
- 820909736813
- Country of Origin
- China
- Material
- Polyester
- Tool Storage Type Included
- Belt
- Finish
- Nickel
Description
Are you tired of fighting an old carpenter’s bag to drop your hammer through its loop? With this WORKPRO hammer loop, you will suffer no more. Purchase yours, and replace the limp loop with this one constructed of steel and finished in a corrosive-resistant nickel plating. These hammer loop accessories are constructed of 600D polyester, a very durable and high quality material that has good stability. They are designed to hang from your belt and feature a magnetic strip that helps keep your hammer from falling out of your belt loop. Order yours today and upgrade your gear for tomorrow’s use.
- •Used on belts to secure your hammer
- •Size: 5 inch (120 mm. x 205 mm.)
- •With magnetic stripe
- •600D polyester construction
- •Black nickel-plated metal loop for durability