Shop PRIME-LINE
See all product information
Create Account
WORKPRO W111001 Low-Profile Creeper, Plastic Construction, 36-in. w/6 Wheels Single Pack
- Mfr # W111001
- Zoro # G100934929
product price:Â
$
82.59
/ea
Key Features
Color
Blue
Size
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W111001
- Zoro #
- G100934929
- UPC #
- 820909716587
- Country of Origin
- China
- Color
- Blue
Description
Are you a mechanic or Do-It-Yourselfer in need of a new creeper? This one-piece, heavy-duty WORKPRO creeper is built to last and provides its user with optimum comfort and performance while beneath a vehicle. This creeper features a single body design and comes equipped with six ball-bearing, nylon casters to provide the easiest maneuverability over smooth surfaces. The contour design has two tool holding bins built into the sides, and the plastic design is oil and solvent resistant for easy cleaning. This mechanic’s creeper includes a padded headrest for maximum comfort and prolonged use. Get off the ground and order yours today.Used to gain access to the underside of a vehicle to perform maintenance or inspection Six ball-bearing nylon castors for smoothest maneuverability Padded head rest and body-fitting design allows for optimum comfort while in use Plastic body is oil and solvent resistant, and easy to clean Heavy-duty, one-piece design provides maximum durability and performance
One 8-piece tool set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.