WORKPRO W114019 Oil Filter Swivel Wrench, Steel Construction w/Vinyl-Coated Single Pack

  • Mfr # W114019
  • Zoro # G900935041
product price: 
$
8.75
/ea

Key Features

Features
Fits oil filter diameters of 3-7/16 inch to 3-3/4 in, Features dimples in the band that bite into the filter for safe and easy loosening and tightening.
Color
Black
Used for
remove engine oil filters from medium size vehicles
Handle Type
Vinyl Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W114019
Zoro #
G900935041
UPC #
820909740872
Country of Origin
China

Details

Features
Fits oil filter diameters of 3-7/16 inch to 3-3/4 in, Features dimples in the band that bite into the filter for safe and easy loosening and tightening.
Color
Black
Used for
remove engine oil filters from medium size vehicles
Handle Type
Vinyl Coated

Description

Looking for a dependable oil filter remover tool that can reach into tight spaces with a strong grip? Get your WORKPRO oil filter swivel wrench and get the job done. Whether you are changing an oil filter for a family member or a friend, for pay or for yourself, this oil filter swivel wrench will save you time and frustration. This wrench features a strong griping 3-7/16 in. to 3-3/4 in. filter diameter capacity with dimples on the inside of the strap to help prevent slipping when tightening or loosening. Its slim design allows it to be used in tight work areas commonly found in medium size vehicles. Purchase your pair today and enjoy working with the right tool tomorrow.
  • Used to remove engine oil filters from medium size vehicles
  • Fits oil filter diameters of 3-7/16 in. to 3-3/4 in
  • Features dimples in the band that bite into the filter for safe and easy loosening and tightening
  • Comfortable vinyl-coated handle
  • Great for both the do-it-yourselfer and the professional
  • Ratings & reviews