Shop PRIME-LINE
See all product information
Create Account
WORKPRO W013029 Quick Change Retractable Utility Knife, SK5 Blades, Tempered Single Pack
Mfr # W013029
Zoro # G900935294
product price:Â
$
26.89
/ea
Key Features
Size
5 in.
Blade Finish
Blue & Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W013029
- Zoro #
- G900935294
- UPC #
- 820909745778
- Country of Origin
- China
Dimensions
- Size
- 5 in.
Details
- Blade Finish
- Blue & Red
Description
Are you searching for a dependable utility knife to add to your toolbox and hardware drawer? Consider WORKPRO’s version if you are, as it supersedes its competitors knives with its winning features. The housing of this high-grade utility knife is constructed from zinc alloy for strength and durability, and to resist corrosion. It features an ergonomic handle, which provides a comfortable hold, non-slip control and reduction of hand fatigue during prolonged use.
This model features a quick-change mechanism, 4-position blade retraction, storage for five blades, and a slot for cutting twine and stripping wire, even when the blade is retracted into the housing. This important design feature helps to reduce the chance of injury to the user and others nearby. The lanyard loop at the rear of the knife makes it a convenient to use-and-carry WORKPRO tool. Order yours today.Used by homeowners and professionals alike; for opening boxes, cutting twine, stripping plastic off insulated wires, and more The quick-change blade mechanism allows the user to swiftly rotate the blade without the need of any screwdrivers, like are necessary with other models
Razor-sharp, tempered, SK5 blades are good for all-purpose cutting
Durable zinc alloy housing is built to withstand damage from other heavier hand-held tools stored in the same toolbox Multi-position retractable blade settings works to accommodate blade cutting depth for a variety of tasks
This model features a quick-change mechanism, 4-position blade retraction, storage for five blades, and a slot for cutting twine and stripping wire, even when the blade is retracted into the housing. This important design feature helps to reduce the chance of injury to the user and others nearby. The lanyard loop at the rear of the knife makes it a convenient to use-and-carry WORKPRO tool. Order yours today.