Shop PRIME-LINE
See all product information
Create Account
WORKPRO W018003 Razor Blade Scraper, Fully Retractable, 4-Positions (Single Pack)
- Mfr # W018003
- Zoro # G400954795
product price:
$
7.49
/ea
Key Features
Blade Width
3 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W018003
- Zoro #
- G400954795
- UPC #
- 820909716037
- Country of Origin
- China
Dimensions
- Blade Width
- 3 in.
Details
- Color
- Blue & Red
Description
Got some glass surfaces to clean up, or other hard surfaces in need of scraping? These adjustable WORKPRO Razor Blade Scrapers feature 4-position settings to better control the blade’s distance of projection, making them the versatile and essential scraper to have in your tool bag. Homeowners, Do-It-Yourselfers, and workers of various trades will find this scraper purposeful, with its optional plastic blade – useful on delicate surfaces. This scraper is ideal for scraping in both easily accessible places and in hard-to-reach places. This scraper tool comes complete with an ergonomic handle to provide for a comfortable grip during short and long time use. The blade is fully retractable for safe and convenient storage, and it uses a standard, single edge razor blade. Use it for scraping off paint splatters, adhesive residue, bird droppings, tint, caulking and silicone-based products, built up grime and more. If you are in need of a dependable scraper, purchase one of these today, and simplify your work tomorrow.FULLY ADJUSTABLE: 4-position settings for distance control of projecting blades allows the user to best match the tool to the task at hand SAFE STORING: Fully retractable blade to provide user with a safe and convenient storage; includes a hole for hanging on a hook, string, cable or chain MULTIPURPOSE USE: Razor Blade Scrapers like these are often used on hard surfaces like glass, metal, countertops, tile and more, for removing paint, sealant products, stickers, window tint film, adhesives, bird droppings and more LESS STRAIN and PAIN: User-friendly housing features a strain- and pain-free ergonomic handle to allow for comfortable use during short- and long-time use OPTIONAL BLADE: Equipped with a standard single edge razor blade, with a lightweight and economical plastic razor blade to accommodate tool for light to heavy scraping RESILIENT CONSTRUCTION: Tool housing constructed of durable plastic components and comes in the signature WORKPRO brand red and blue colors FUNCTIONAL DESIGN FEATURES: These lightweight, Razor Blade Scrapers are constructed of durable plastic housings and they are suitable for use in a variety of applications