Shop PRIME-LINE
See all product information
Create Account
WORKPRO W004573 Rotary and Oscillating Tool Combo Kit, Various Disks and Blade Single Pack
Mfr # W004573
Zoro # G700921558
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Features
Blue
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W004573
- Zoro #
- G700921558
- UPC #
- 820909761266
- Country of Origin
- China
- Features
- Blue
- Color
- Blue
Description
Are you a determined DIYer, repairperson or contractor in the market for quality tools at a great price? Even if you are not, this WORKPRO 41-Piece Rotary and Oscillating Tool Combo Kit would make a great gift for anyone who can appreciate having the right tool for the right job. Whether the project is with wood, metal, plastic, concreet or anyother material, this is combo kit is a toolbox must-have.
With numerous uses, here are just a few that can be done with the tools and fittings included with this kit: Trimming of pipes, screws, nails and bolts, plunge cuts in decking, trimming wood and floorboards, cutting openings in plaster and drywalls, sanding down furniture and removing rust from metals, scraping up hard to remove flooring adhesives, removing mortar, removal of old grout and paint, and so many more.
The electric rotary tool comes with a variety of cut-off wheels, polishing wheels, grinding stones cutters and more. This electric oscillating tool comes with a saw blade, scraper blade, sanding pads, and features a quick changing system for easier accessory changes. Included with this kit is a 16 in. tool bag with an adjustable shoulder strap, for easy storage, access and transport.
All-purpose tools like this are ideal for completing repair and home improvement projects, as they are versatile and easily adaptable to accomplish multiple tasks. From cutting at awkward angles and tight spaces, to simplifying would-be difficult, or other to-do tasks, this tool kit is designed to save you time, money and frustration. Hurry and order yours today!These electric tools are used for trimming, cutting, plunging, sanding, scraping, and much more with the use of various blades, wheels and fittings Never lose time, or torque with these electric-powered rotary and oscillating tools, built to outperform any battery-powered tools of the same type Includes a 16 in. long tool bag, large enough to store both tools inside and all of their easy to attach accessories Both the rotary and oscillating tools come in a durable blue plastic housing with black accents and bright red power switches These portable power tools are designed with a safety switch
With numerous uses, here are just a few that can be done with the tools and fittings included with this kit: Trimming of pipes, screws, nails and bolts, plunge cuts in decking, trimming wood and floorboards, cutting openings in plaster and drywalls, sanding down furniture and removing rust from metals, scraping up hard to remove flooring adhesives, removing mortar, removal of old grout and paint, and so many more.
The electric rotary tool comes with a variety of cut-off wheels, polishing wheels, grinding stones cutters and more. This electric oscillating tool comes with a saw blade, scraper blade, sanding pads, and features a quick changing system for easier accessory changes. Included with this kit is a 16 in. tool bag with an adjustable shoulder strap, for easy storage, access and transport.
All-purpose tools like this are ideal for completing repair and home improvement projects, as they are versatile and easily adaptable to accomplish multiple tasks. From cutting at awkward angles and tight spaces, to simplifying would-be difficult, or other to-do tasks, this tool kit is designed to save you time, money and frustration. Hurry and order yours today!