Shop PRIME-LINE
See all product information
Create Account
WORKPRO W032008 Steel Spring Clamp, Heavy-Duty, 3-in., Non-Marking PVC Coated Single Pack
- Mfr # W032008
- Zoro # G100934554
product price:Â
$
6.45
/ea
Sold in multiples of 2 for $12.90
Key Features
Size
3 in.
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W032008
- Zoro #
- G100934554
- UPC #
- 820909714484
- Country of Origin
- China
Dimensions
- Size
- 3 in.
Details
- Finish
- Zinc Plated
Description
Do you need stronger clamps that will truly hold your project in place until the job is done? These WORKPRO clamps are those, so look no further, other than the size you need and get them ordered today. Stop hassling with weaker models and invest in these heavy-duty, steel constructed clamps that will see you through multiple projects. The PVC coated tips are non-marking and help protect delicate finishes with non-slip holding power. Each clamp comes with PVC coated handles and strong-wound steel springs for firm gripping power. The zinc-plated finish of these clamps helps prevent corrosion and keeps rust at bay.
Use these spring clamps for woodworking, securing tarpaulins, craftwork or in market stalls to hold items together. The jaws can open to a width of 3-inches (76 mm) and they are the preferred spring clamp used by many professionals and DIYers. Order yours today and enjoy the simplicity of working with quality tools tomorrow.Used to hold 2 or more items securely together Non-marking PVC coated tips and handles to protect delicate finishes with non-slip holding power Point-of-pressure remains near jaw tips for positive clamping Zinc-plated tempered steel springs for fast, reliable opening and closing Use for woodworking, securing tarpaulins, craftwork and many other projects
Use these spring clamps for woodworking, securing tarpaulins, craftwork or in market stalls to hold items together. The jaws can open to a width of 3-inches (76 mm) and they are the preferred spring clamp used by many professionals and DIYers. Order yours today and enjoy the simplicity of working with quality tools tomorrow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.