WORKPRO W031300 Revolving Head Punch Pliers, Drop-Forged Carbon Steel Single Pack
- Mfr # W031300
- Zoro # G600935495
Key Features
Specifications
Product Information
- MFR #
- W031300
- Zoro #
- G600935495
- UPC #
- 820909766452
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 10 in.
Details
- Color
- Blue; Red
Description
Work with leather as a hobby or professionally? Make sure to have a portable revolving punch plier on hand. Place the round holes where you want them in the leather you are working with. This hole punch has the following sizes 2mm, 2.5mm, 3mm, 3.5mm, 4mm and 4.5mm. The rotary head allows you to quickly rotate to the size you need quickly and easily. Instead of poking a crude hole in your leather make sure to use this set of pliers for professional holes that only take a few seconds to place with the extra large punch plate. The comfort grip allows easy use without tiring your forearms. Designed with a safety lock to help prevent damage to the punches and for easy storage in your tool bag, drawer or belt. Start your leather working project with this portable revolving punch.
- •Used to punch precise holes into leather
- •Multi-functional 6 round hole sizes: 2mm, 2.5mm, 3mm, 3.5mm, 4mm and 4.5mm, can be used for your different requirements on making eyelets in Leather, Belt, Watch Band, Cloth, Shoes, Handbag, Gaskets, Cardboard, Plastic, Pet Collar, ID Card, Cloth etc.
- •Extra large punch plate
- •Constructed from drop-forged, carbon steel pliers with comfort grip handle
- •Safety lock for convenient storage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.