Shop PRIME-LINE
See all product information
Create Account
WORKPRO W074459 3/8 in. Socket Drive Extension Bar Set, Heat-Treated-Steel Single Pack
- Mfr # W074459
- Zoro # G100935469
product price:Â
$
16.29
/ea
Key Features
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W074459
- Zoro #
- G100935469
- UPC #
- 820909766445
- Country of Origin
- China
- Finish
- Chrome
Description
Do you have a nut or bolt that is at an long depth and you need a straight extension bar? Make sure to add this set of extension bars to your tool set. With these extensions you can get into those further reaches quickly and easily. All four extensions are 3/8 in. drive. Constructed form heat treated steel they will last for years to come. Most home owners and people that work on their own cars or motorcycles will make sure to have a set in their tool selection. Make sure to add a set to your tools.Used with 3/8 in. drive socket sets for long reach areas 1-1/2 in, 3 in., 6 in., and 10 in. extension bars Made of durable steel Constructed from heat-treated, chrome vanadium (Cr-V) steel