Shop PRIME-LINE
See all product information
Create Account
WORKPRO W151008 7.5 in. Floral Snip Scissors, Heat-Treated Steel Construction Single Pack
- Mfr # W151008
- Zoro # G700935685
product price:Â
$
13.99
/ea
Key Features
Color
Green
Features
Coated with non-stick Teflon that resists sap and other sticky materials, Comfortable nylon and TPR grips, Locking mechanism to keep the blades closed and avoid injury
Handle Type
Non-Slip Handle
Height
7.5in
Application
Great for floral applications, Full heat treated blades to get more cutting performance.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W151008
- Zoro #
- G700935685
- UPC #
- 820909761143
- Country of Origin
- China
Dimensions
- Height
- 7.5in
- Size
- 7-1/2 in.
Details
- Color
- Green
- Features
- Coated with non-stick Teflon that resists sap and other sticky materials, Comfortable nylon and TPR grips, Locking mechanism to keep the blades closed and avoid injury
- Handle Type
- Non-Slip Handle
- Application
- Great for floral applications, Full heat treated blades to get more cutting performance.
- Spring Type
- Damping Spring
Description
Need to trim flowers? Use these floral snips on live greenery or to trim floral bouquets. The blades are constructed from heat treated steel that have a non-stick Teflon coating that allows better cutting, and allows the blades to glide through the greenery and helps to prevent gumming up with sap or debris and prevent rust. When not in use the blades can be locked to help prevent injuries and keep the blades sharp. Equipped with comfortable nylon grips you can use these shrubbery scissors with less discomfort. Add these to your gardening tools or floral cutting tools.Great for floral applications Full heat treated blades to get more cutting performance Coated with non-stick Teflon that resists sap and other sticky materials Comfortable nylon and TPR grips Locking mechanism to keep the blades closed and avoid injury
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.