Shop PRIME-LINE
See all product information
Create Account
WORKPRO W152003 Garden and Flowerbed Hand Trowel, Heavy Duty Cast-Aluminum Single Pack
- Mfr # W152003
- Zoro # G800921250
product price:Â
$
18.25
/ea
Key Features
Size
9 in.
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W152003
- Zoro #
- G800921250
- UPC #
- 820909761112
- Country of Origin
- China
Dimensions
- Size
- 9 in.
Details
- Finish
- Unfinished
Description
Need to do some digging or create small holes? Make sure to have a sturdy hand trowel like this one. The cast aluminum head and rubberized, anti-slip, ergonomic grip will resist rust and will not break while you use it in the most extreme gardening conditions. Use this weeder with its leverage design, making it easier to remove small weeds and roots from your garden. Designed with a finger tip handle this hand cultivator offers more control.Ideal for digging into tough soil, breaking up hardened dirt clods, planting, transplanting, removing stubborn weeds, mixing soil and compost or scooping fertilizer Constructed with a rust resistant die cast aluminum head Ergonomic grip handle Large hang hole for easy storage or to pass a lanyard through Bright green color always easy to locate in garden
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.