Shop PRIME-LINE
See all product information
Create Account
WORKPRO W153005 Garden and Flowerbed Hand Fork, Heavy Duty Cast-Aluminum Single Pack
- Mfr # W153005
- Zoro # G900921136
product price:Â
$
14.99
/ea
Key Features
Finish
Green
Size
9 in.
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W153005
- Zoro #
- G900921136
- UPC #
- 820909761099
- Country of Origin
- China
Dimensions
- Size
- 9 in.
Details
- Finish
- Green
- Color
- Green
Description
Need to do some planting or transplanting? Make sure to have a sturdy hand cultivator like this one. The cast aluminum head and rubberized, anti-slip, ergonomic grip will resist rust and will not break while you use it in the most extreme gardening conditions. Features 3 tines for traditional loosening and aerating soil. Designed with a finger tip handle this hand cultivator offers more control.Ideal for safely planting and transplanting Constructed with a rust resistant die cast aluminum head Ergonomic grip handle designed to reduce arm fatigue Large hang hole for easy storage or to pass a lanyard through Bright green color always easy to locate in garden Popular tool for bulb gardening and repotting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.