Flame-Resistant Jacket, 3XL, 7 oz Sigma, Zipper Closure
- Mfr # FW80YL 3L 0R
- Zoro # G2060228
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Fabric Weight
7 oz
Length
32 1/2 to 35 3/4 in
Standards
NFPA 1975
Material
Sigma
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW80YL 3L 0R
- Zoro #
- G2060228
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 3XL
- Length
- 32 1/2 to 35 3/4 in
- Maximum Chest Size
- 63 in
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
Details
- Item
- Flame-Resistant Jacket
- Color
- Yellow
- Fabric Weight
- 7 oz
- Standards
- NFPA 1975
- Material
- Sigma
- Closure Type
- Zipper
- Number of Outside Pockets
- 2
- Number of Inside Pockets
- 0
- Insulated for Cold Conditions
- No
- Material Trade Name
- Sigma
- Front Closure
- Zipper
- Wire Color
- Yellow
Description
Arc Flash PPE Category Not Applicable, Color Yellow, Fabric Weight 7 oz, Closure Type Zipper, Insulated for Cold Conditions No, Flame-Resistant Jacket, Length 32 1/2 to 35 3/4 in, Material Trade Name Sigma, Number of Inside Pockets 0, Number of Outside Pockets 2, Size 3XL, Standards NFPA 1975
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.