This item is Discontinued.
This item is Discontinued.
Women's Flame Resistant Pants, 12.4 cal/sq cm, 9.5 oz UltraSoft(R) (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4099NY
- Zoro #
- G0573997
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Maximum Waist Size
- 35 1/2 in
- Fits Waist Size
- 35 1/2 in
- Tag Size
- 35-1/2 x 30
- Size (Max. Waist x Inseam)
- 35 1/2 in x 30 in
Details
- Item
- Flame Resistant Pants
- Material Trade Name
- UltraSoft(R)
- ATPV Rating
- 12.4 cal/sq cm
- Fabric Weight
- 9.5 oz
- Color
- Navy
- Gender
- Women's
- Inseam
- 30 in
- Standards
- NFPA 2112
- Number of Pockets
- 4
- Hazard Risk Category (HRC)
- 2
- Arc Flash PPE Category
- 2
- Includes Cargo Pocket
- No
- Waist Closure
- Button, Zipper
- Wire Color
- Navy
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9.5 oz, Gender Women's, Inseam 30 in, Women's Flame Resistant Pants, Material Trade Name UltraSoft(R), Maximum Waist Size 35 1/2 in, Number of Pockets 4, Standards NFPA 2112, Tag Size 35-1/2 x 30, Waist Closure Button, Zipper, Includes Cargo Pocket No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.