Workrite
Pants, 30 in., Black, Zipper and Button
Mfr # FP52BK 30 30
Zoro # G7788322
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 6.6 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Fits Waist Size 30 in
- Material Trade Name Nomex(R) IIIA
Explore More Products
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button FP52MN 40 30
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button FP52MN 36 30
- WORKRITE Pants, 48 in., Navy, Zipper and Button FP52MN 48 30
- WORKRITE Pants, 48 in., Dark Navy, Zipper and Button FP50MN
- WORKRITE Pants, 40 in., Navy, Zipper and Button FP50NV
- WORKRITE Pants, 42 in., Dark Navy, Zipper and Button FP50MN
- TRU-SPEC Tactical Shorts, 46" Sz, Waist 45" to 47" 4233
- CARHARTT Pants, Blue, 36 x 30 In., 15.2 cal/cm2 FRB13-DNM 36 30
- ARIAT Womens FR Jean, XS, 26/31 10026006
- PROPPER Mens Tactical Pant, Black, 34 x 32 In F52525000134X32
- PROPPER Mens Tactical Pant, Khaki, Size S Reg F520155250S2
- Workrite Workwear and Protective Clothing