Shop All Flame Resistant & Arc Flash Pants
Workrite
Pants, 46 in., Dark Navy, Zipper and Button
Mfr # FP52MN 46 36
Zoro # G7777646
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 6.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Fits Waist Size 46 in
- Material Trade Name Nomex(R) IIIA
Product Information
- Brand Workrite
- MFR # FP52MN 46 36
- Zoro # G7777646
- UPC # 883392227060
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 46 in |
Maximum Waist Size | 46 in |
Tag Size | 46 x 36 |
Details
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 36 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 46 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (400R6E-M (8))
- PANDUIT Wire Marker Card, .25" x 1.5", 2, PK25 (PCM-2)
- ENPAC Spill Pallet Grate, 2 Drum, Polyethylene (7006-BK)
- ARIAT Slim Adkins Straight Leg, Size 29" x "32 (10034625)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 30in (4981DN 36 30)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/30 (10012555)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, XL (1501TFYX)
- STEEL GRIP Overpants, Aluminized Rayon, L (ARL410)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/32 (10023467)
- ARIAT FR Carpenter Jeans, Men's, L, 38/32 (10017262)
- CARHARTT Pants, Blue, 34 x 34 In., 15.2 cal/cm2 (FRB13-DNM 34 34)
- Workrite Arc Flash and Flame Resistant Clothing