This item is Discontinued.

This item is Discontinued.
Men's Composite Toe Wellington Boot, Brown, 8, W, R0001D (Discontinued)
Mfr #
R0001D
Zoro #
G102576172
UPC # 772260000000
Country of Origin Cambodia
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R0001D
- Zoro #
- G102576172
- UPC #
- 772260000000
- Country of Origin
- Cambodia
Dimensions
- Size
- 8
- Footwear Width
- W
Details
- Item
- Wellington Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Brown
- Style Number
- R0001D
- Waterproof
- Yes
- Upper Material
- Leather
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.