This item is Discontinued.

World Dryer Airforce Hand Dryer 280/230V - White - J4-974A3

This item is Discontinued.

World Dryer

Airforce Hand Dryer 280/230V - White - (Discontinued)

Mfr # J4-974A3
Zoro # G908436229
Country of Origin China
Category Hand Dryers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J4-974A3
Zoro #
G908436229
UPC #
-
Country of Origin
China

Description

Complement any washroom with airforce, a cost-effective, environmentally friendly hand drying solution. Drying hands in as little as 12 seconds, it uses only 20 percent of the energy that traditional hand dryers use and saves 30 percent more energy than competing high-speed dryers. Its quiet operation is perfect for sound-sensitive areas. Antimicrobial technology and hands-free operation provide a sanitary drying experience. Its modular design makes for easy servicing and cleaning. The j-970a3 features a sleek polished aluminum finish. Airforce is an eco-friendly electric hand dryer that will enhance any commercial project. features: enhanced airflow dries in as little as 12 seconds operates quietly for sound-sensitive areas 30% more energy savings than competing high-speed dryers automatic infrared sensor features a 30-second anti-vandal shut-off antimicrobial technology enhances sanitation and extends life of the motor designed for easy servicing and cleaning compact design optimizes space innovative multi-port diffuser nozzle maximizes drying effect and comfort die-cast aluminum cover in polished finish stands up to wear ada compliant with optional recess kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.