Automatic Hand Dryer, 12 sec Dry, 80, 110 to 120V AC, Silver, Brushed

  • Mfr # J-973A3
  • Zoro # G6668860
product price: 
$
713.00
/ea
Free Shipping & Returns

Key Features

Nozzle
Fixed
Cover Material
Stainless Steel
Dryer Activation
Automatic
Dry Time
12 sec
Amps
9.6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J-973A3
Zoro #
G6668860
UPC #
663034241070
Country of Origin
Multiple

Dimensions

Height
10 45/64 in
Depth
6 1/2 in
Width
8 29/32 in
Overall Height
10 3/4 in
Overall Width
8 7/8 in
Overall Depth
6 1/2 in
Fits Chest Size
Reduces Power Consumption with Use of Ambient Temperature, Antimicrobial Technology Protects the Treated Surfaces on the Dryer by Inhibiting the Growth of Bacteria, Mold and Fungus

Details

Item
Hand Dryer
Nozzle
Fixed
Cover Material
Stainless Steel
Dryer Activation
Automatic
Color
Silver
Dry Time
12 sec
Amps
9.6
Voltage
110 to 120V AC
ADA Compliant
No
Sound Level dB
80
Mounting
Surface
Air Flow Rate
105 cfm
Max. Air Temp.
40 Degrees F
Watts
1100
Standards
CE, Green Restaurants Certification, GSA, UL/CUL Listed
Finish
Brushed
Features
Reduces Power Consumption with Use of Ambient Temperature, Antimicrobial Technology Protects the Treated Surfaces on the Dryer by Inhibiting the Growth of Bacteria, Mold and Fungus
Green Certification or Other Recognition
LEED, Green Restaurant, GreenSpec, TÜV-GS, RoHS, WEEE
Product Type
Hand Dryer
Sound Level
80 dBA
Nozzle Style
Fixed
Mount Type
Surface
Includes HEPA Filter
No
Maximum Air Temperature
40 Degrees F
Compatible with HEPA Filter
No
Heat Setting Levels
No Heat
Wattage
1,100 W
Current
9.6 A
Wire Color
Silver

Description

Hand Dryer, Dry Time 12 sec, Cover Material Stainless Steel, Color Silver, ADA Compliant No, Sound Level 80 dBA, Voltage 110 to 120V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Fixed, Mount Type Surface, Finish Brushed, Standards CE, Green Restaurants Certification, GSA, UL/CUL Listed, Air Flow Rate 105 cfm, Maximum Air Temperature 40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews