Shop WORLD DRYER

Automatic Hand Dryer, 8 sec Dry, 80, 110 to 120V AC, Silver, Brushed

  • Mfr # K-973P2
  • Zoro # G6675291

product price: 
$
844.00
/ea
Free Shipping & Returns

Key Features

Nozzle
Fixed
Cover Material
Stainless Steel
Dryer Activation
Automatic
Dry Time
8 sec
Amps
3.3/10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-973P2
Zoro #
G6675291
UPC #
663034261078
Country of Origin
Multiple

Dimensions

Height
12 1/2 in
Depth
4 in
Width
9 5/16 in
Overall Height
12 1/2 in
Overall Width
9 1/4 in
Overall Depth
7 5/8 in

Details

Item
Hand Dryer
Nozzle
Fixed
Cover Material
Stainless Steel
Dryer Activation
Automatic
Color
Silver
Dry Time
8 sec
Amps
3.3/10
Voltage
110 to 120V AC
ADA Compliant
No
Sound Level dB
80
Mounting
Surface
Air Flow Rate
78 cfm
Features
Antimicrobial Technology Inhibits the Growth of Bacteria, Mold and Fungus
Max. Air Temp.
140 Degrees F
Finish
Brushed
Standards
CE, Green Restaurants Certification, GSA, UL/CUL Listed
Includes
Cover, Security Wrench
Watts
400/1200
Green Certification or Other Recognition
RoHS, WEEE, Green Restaurant, TÜV-GS, LEED, GreenSpec
Product Type
Hand Dryer
Includes HEPA Filter
No
Sound Level
56 dBA
Nozzle Style
Fixed
Wattage
1,200 W
Heat Setting Levels
High
Compatible with HEPA Filter
No
Mount Type
Surface
Maximum Air Temperature
140 Degrees F
Current
10 A

Description

Hand Dryer, Dry Time 8 sec, Cover Material Stainless Steel, Color Silver, ADA Compliant No, Sound Level 56 dBA, Voltage 110 to 120V AC, Heat Setting Levels High, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Fixed, Mount Type Surface, Finish Brushed, Standards CE, Green Restaurants Certification, GSA, UL/CUL Listed, Includes Cover, Security Wrench, Air Flow Rate 78 cfm, Maximum Air Temperature 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.