Shop WORLD DRYER

Automatic Hand Dryer, 8 sec Dry, 69 dB, 120V AC; 208V AC; 240V AC; 277V AC, White, Epoxy

  • Mfr # Q-974A2
  • Zoro # G7782692

product price: 
$
760.00
/ea
Free Shipping & Returns

Key Features

Nozzle
Integral
Cover Material
Aluminum
Dryer Activation
Automatic
Dry Time
8 sec
Amps
15 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q-974A2
Zoro #
G7782692
UPC #
663034600020
Country of Origin
Multiple
Item
Hand Dryer
Nozzle
Integral
Cover Material
Aluminum
Dryer Activation
Automatic
Color
White
Dry Time
8 sec
Amps
15 A
Voltage
120 to 277V AC
ADA Compliant
Yes
Sound Level dB
69 dB
Mounting
Surface
Air Flow Rate
64 cfm
Features
Energy Efficient, Adjustable Speed and Sound Level, Extended Motor Life, Surface Mounted, Universal Voltage
Watts
950 W
Includes
Cover
Finish
Epoxy
Max. Air Temp.
130 Degrees F
Standards
ADA Compliant, CE, Green Restaurants Certification, GSA, IP 24 Rated, UL/CUL Listed
Product Type
Hand Dryer
Includes HEPA Filter
Yes
Sound Level
69 dBA
Maximum Air Temperature
130 Degrees F
Current
15 A
Mount Type
Surface
Compatible with HEPA Filter
Yes
Wattage
1,150 W
Heat Setting Levels
High
Number of Mounting Holes
2

Description

Hand Dryer, Dry Time 8 sec, Cover Material Aluminum, Color White, ADA Compliant Yes, Sound Level 69 dBA, Voltage 120 to 277V AC, Heat Setting Levels High, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Mount Type Surface, Finish Epoxy, Standards ADA Compliant, CE, Green Restaurants Certification, GSA, IP 24 Rated, UL/CUL Listed, Includes Cover, Air Flow Rate 64 cfm, Maximum Air Temperature 130 Degrees F

Ratings & reviews